16 in. Plastic Trip Lever Drain in Brushed Nickel
500-TL Series 16 in. Plastic Trip Lever Drain in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Metal strainer body for cast iron or plastic tubs
- Retainer plate for overflow elbow
- Quick adjust has scale label on the overflow pipe
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14-2007
- ASTM:
- ASTM F-409-2002
- Collection:
- 500-TL Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Material Type:
- PVC
- Thread Type:
- Coarse
- Tub Depth:
- 16 in