This product requires certification to purchase.

16 in. Brass Trip Lever Drain in Polished Chrome

You last purchased this on
 
Watco

Quick Adjust® 16 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #W501TQBRSCP
  • Item #264082
  • Manufacturer Part #501-TQ-BRS-CP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Quick Adjust® 16 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #W501TQBRSCP
  • Item #264082
  • Manufacturer Part #501-TQ-BRS-CP
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For tubs up to 16" deep
  • Measures 14 1/2" vertically from center of overflow to center of drain pipe
  • Complete waste and overflow assembly
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2-2005
Collection:
Quick Adjust®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Brass
Gauge (metal):
17 ga
Thread Type:
Coarse
Tub Depth:
16 in