This product requires certification to purchase.

16 in. Plastic Trip Lever Drain in Polished Chrome

You last purchased this on
 
Watco

Quick Adjust® 16 in. Plastic Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #W500TQABSCP
  • Item #74959
  • Manufacturer Part #500-TQ-ABS-CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Quick Adjust® 16 in. Plastic Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #W500TQABSCP
  • Item #74959
  • Manufacturer Part #500-TQ-ABS-CP
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body for cast iron or plastic tubs
  • Retainer plate for overflow elbow
  • Quick adjust has scale label on the overflow pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2007
ASTM:
ASTM F-409-2002
Collection:
Quick Adjust®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Material Type:
ABS
Thread Type:
Coarse
Tub Depth:
16 in