This product requires certification to purchase.

Stainless Steel Push-Pull Drain

You last purchased this on
 
Watco

Universal NuFit® Innovator® Stainless Steel Push-Pull Drain

  • Fast #
  • Part #W948700PPCPG2P
  • Item #7957053
  • Manufacturer Part #948700-PP-CP-G-2P
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Universal NuFit® Innovator® Stainless Steel Push-Pull Drain

  • Fast #
  • Part #W948700PPCPG2P
  • Item #7957053
  • Manufacturer Part #948700-PP-CP-G-2P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel body covers flanges up to 2.875" in diameter
  • Push Pull® stopper has excellent clearance for high-flow drainage and does not require crossbars in old strainer body
  • Easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive
  • Wait minimum of three hours before running water on installed item
  • No extension into the drain so it is not limited by inside diameter or depth of strainer body
  • Requires Certification

Documents


Specifications

Collection:
Universal NuFit® Innovator®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-7/8 in
IAPMO Listed:
No
Material:
Stainless Steel
Product Type:
Trim Kit