This product requires certification to purchase.

Push-Pull Drain in Chrome Plated

You last purchased this on
 
Watco

Universal NuFit® Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W48751PPCP
  • Item #4417358
  • Manufacturer Part #48751-PP-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Universal NuFit® Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W48751PPCP
  • Item #4417358
  • Manufacturer Part #48751-PP-CP
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Nufit®
  • Covers strainer body flanges up to 2-7/8 in. diameter
  • Cross bars required
  • Installs with brass pin
  • Fits 3/8 and 5/16 threads
  • Chrome
  • Requires Certification

Specifications

Collection:
Universal NuFit®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
IAPMO Listed:
No