Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No pumps, harsh chemicals, or replaceable filters like those found in traditional systems
- Long-lasting media naturally cleaned with water and air every few days
- Cost of operation less than $10 per year
- Insulated tank design eliminates condensation and inexpensive servicing
- Exclusive 5 year APM warranty for quick and inexpensive servicing
Specifications
- Capacity:
- 1 cu ft
- Connection Size:
- 3/4
- Contaminant Removal:
- Hydrogen Sulfide, Iron, Manganese
- Filtering Material:
- Yes
- Flow Rate:
- 10 gpm
- Height:
- 64 in
- NSF:
- NSF 370, NSF 42, NSF 61
- NSF Certified:
- Yes