EverPure®
Frequently Purchased Together
Product Details
Product Details
- Reduces chlorine taste and odor and other offensive contaminants
- Reduces scale build-up
- Precoat submicron technology reduces dirt and particles as small as 1/2 micron
- 3,000 gallon capacity
- EPA Est. No. 002623-IL-002
Specifications
- Collection:
- EverPure®
- Depth:
- 4 in
- Height:
- 16-1/2 in
- Size:
- 3000 gal
- Width:
- 3-3/4 in