This product requires certification to purchase.

24V LED Alarm for Electronic Condensation Control System

You last purchased this on
 
Water Gard®

Water Gard® 24V LED Alarm for Electronic Condensation Control System

  • Fast #
  • Part #W222018
  • Item #3624942
  • Manufacturer Part #222018
3.7 out of 5 Customer Rating
You last purchased this on
 
Water Gard®

Water Gard® 24V LED Alarm for Electronic Condensation Control System

  • Fast #
  • Part #W222018
  • Item #3624942
  • Manufacturer Part #222018
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
24
Brand Model Compatibility:
Water Gard Control
Collection:
Water Gard®
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
1-1/2 in
Length:
4 in
Material:
Metal, Plastic
UL Listed:
UL 508
Volts:
24V
Weight:
0.19 lb
Width:
2 in