350 gal Recycled Materials 0.5 gpm Carbon Retrofit Water Filter
350 gal Recycled Materials 0.5 gpm Carbon Retrofit Water Filter
Frequently Purchased Together
Product Details
Product Details
- The BG-300R replacement system provides an eco-friendly upgrade option to your existing Water, Inc filter system
- Filter change indicator notifies you when filter needs replacing
- Engineered carbon block technology conserves water for maximum filter life
- Cartridge and labeling made from renewable and recyclable materials
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 350 gal
- Cartridge Type:
- Replacement Cartridge
- Contaminant Removal:
- Algae, Asbestos, Chloramine, Chlorine Taste and Odor, Cloudiness, Limescale, Mold, Oxidized Iron, Oxidized Manganese, Oxidized Sulfides, Rust, Sediment, VOCs
- Diameter:
- 3-1/2 in
- Flow Rate:
- 0.5 gpm
- Height:
- 14-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Recycled Materials
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes