This product requires certification to purchase.

You last purchased this on
 
Water Inc

  • Fast #
  • Part #WWIBG3000
  • Item #4237946
  • Manufacturer Part #WI-BG3000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Water Inc

  • Fast #
  • Part #WWIBG3000
  • Item #4237946
  • Manufacturer Part #WI-BG3000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 42, ANSI 53
Capacity:
450 gal
Cartridge Type:
Carbon Block
Contaminant Removal:
Asbestos, Chlorine, Chloramine, Cloudiness, Cysts, Lead, Oxidized Iron, Oxidized Manganese, Oxidized Sulfides, Sediment, Taste and Odor, Toxaphene
Depth:
4-3/4 in
Filtering Material:
Yes
Flow Rate:
0.75 gpm
Height:
15-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Recycled Materials
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Width:
4-1/2 in