Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement cartridge for BG-3000 water filter system
- Filter change indicator notifies you when filter needs replacing
- Quick-change recyclable replacement cartridge
- Cartridge and labeling made from renewable and recyclable materials
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 450 gal
- Cartridge Type:
- Replacement Cartridge
- Contaminant Removal:
- Algae, Asbestos, Chloramine, Chlorine Taste and Odor, Cloudiness, Limescale, Mold, Oxidized Iron, Oxidized Manganese, Oxidized Sulfides, Rust, Sediment, VOCs
- Flow Rate:
- 0.75 gpm
- Height:
- 15-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Recycled Materials
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes