This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Water Pik

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #WNSC623HE
  • Item #7641321
  • Manufacturer Part #NSC-623HE
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Water Pik

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #WNSC623HE
  • Item #7641321
  • Manufacturer Part #NSC-623HE
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 798
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Massage showerhead with 6 settings
  • Chrome plated anti-theft pivot ball for tamper resistance
  • Shower heads with OptiFLOW technology ensure that guests will consistently receive a high-quality shower experience, even at low water pressure and during periods of high usage
  • Spray Settings: Full Body, Full Body + PowerSpray, Full Body + Massage, PowerSpray, Pulsating Massage, and Water Saving Trickle
  • Ideal for lodging and meets specs for several major hotel brands
  • Developed and tested by WaterPik's team of engineers to ensure product meets the most demanding performance standards
  • Easy install and removal
  • Chemical-resistant material in most models yields more durability than conventional ABS polymers
  • WaterPik hospitality and lodging shower heads offer a three-year warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/4 in
Diameter:
3-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-3/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Pulsating Massage, Full, Massage
WaterSense Labeled:
Yes
Width:
3-1/4 in