This product requires certification to purchase.

48 in. Dry Barrel Sampling Station in Green

You last purchased this on
 
Water Plus Corporation

Model 501NL 48 in. Dry Barrel Sampling Station in Green

  • Fast #
  • Part #W501NL48GR
  • Item #7946701
  • Manufacturer Part #501-48-NL-GR
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Water Plus Corporation

Model 501NL 48 in. Dry Barrel Sampling Station in Green

  • Fast #
  • Part #W501NL48GR
  • Item #7946701
  • Manufacturer Part #501-48-NL-GR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Above-grade, dry barrel sampling stations are used in cold climates
  • All piping materials meet the requirements cited in the "Reduction of Lead in Water Act" and contain no more than a weighted average of 0.25% lead
  • Impact resistant, polyethylene enclosure with removable top is made with UV inhibitors for maximum life and locks for security
  • Throttling valve latch accommodates a standard padlock for added security
  • Spigot rotates 360 degrees for discharge in any direction
  • A ball valve at the base activates and throttles flow for both sampling and blow-off
  • Evacuation requires a hand pump (not included)
  • Connection: 3/4" FNPT
  • Enclosure: Green
  • Requires Certification

Specifications

Color Finish Name:
Green
Height:
48 in
Material:
Brass
UL Listed:
No