This product requires certification to purchase.

Plastic 32 x 13 x 16 in. Valve Covers & Enclosure

You last purchased this on
 
Water Plus Corporation

Plastic 32 x 13 x 16 in. Valve Covers & Enclosure

  • Fast #
  • Part #W131632GREEN
  • Item #2972430
  • Manufacturer Part #131632GREEN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Water Plus Corporation

Plastic 32 x 13 x 16 in. Valve Covers & Enclosure

  • Fast #
  • Part #W131632GREEN
  • Item #2972430
  • Manufacturer Part #131632GREEN
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Height:
32 in
Length:
13 in
Material:
Plastic
Material Type:
Polybutolyne
Width:
16 in