2-5/8 x 3/8 x 9-7/8 in. MNPT Deck Mount Brass and Stainless Steel Lever Eyewash
2-5/8 x 3/8 x 9-7/8 in. MNPT Deck Mount Brass and Stainless Steel Lever Eyewash
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1-2004
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Handle Type:
- Lever
- Height:
- 9-7/8 in
- Installation Type:
- Deck Mount
- Length:
- 2-5/8 in
- Material:
- Brass, Stainless Steel
- Product Type:
- Eyewash
- UL Listed:
- No
- Width:
- 2-5/8 in