Vacuum Breaker in Polished Chrome
Vacuum Breaker in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Height:
- 7 in
- Spout Reach:
- 6 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- No