1/2 in. Black Clamp Insulation
1/2 in. Black Clamp Insulation
Frequently Purchased Together
Product Details
Product Details
- Plastic horizontal stabilizer insulators for use with a stabilizer bar (not included)
- Support horizontal tube runs
- Compatible with all CTS (copper tube size) tubing
- Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
Documents
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic
- Product Type:
- Insulator