1/2 in. Plastic Tubing Bracket in Black
1/2 in. Plastic Tubing Bracket in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 4200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel stabilizer bars for vertical and horizontal runs of CTS (copper tube size) piping
- Compatible with copper, CPVC, and PEX tubing
- Horizontal insulators are available in plastic and CPVC; vertical insulators are plastic only
- Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
- Kit includes steel stabilizer bar, 2 tube insulators, and 4 nails
- Ensure piping is accurately and securely installed with water-tite stabilizer bar kits
Documents
Specifications
- Application:
- CPVC Tubing, Copper Tubing, PEX Tubing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- Bar Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov