1/2 SGL SHOT INSL With NAIL
1/2 SGL SHOT INSL With NAIL
Frequently Purchased Together
Product Details
Product Details
- Preloaded nail
- Easy installation snaps onto any CTS pipe system to provide a hands free installation
- Reduces noise caused by expansion and contraction
- Supports all CTS tubing
- Impact resistant to 0° F and maximum temperature 160° F continuous
- Available in 1/2, 3/4 and 1 in CTS sizes
- Compatible with copper, CPVC and PEX tubing
- Key-hole closure assists in pre-hanging of pipe
- Stabilizing foot eliminates rocking or movement of clamp and pipe
- Job cost is reduced through preloaded nail and labor savings
Specifications
- Depth:
- 1/2 in
- Height:
- 1-7/8 in
- Jaw Capacity (in):
- 1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 7/8 in