1/2 x 26 in. Plastic Bar Kit
1/2 x 26 in. Plastic Bar Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steel stabilizer bars for vertical and horizontal runs of CTS (copper tube size) piping
- Compatible with copper, CPVC, and PEX tubing
- Horizontal insulators are available in plastic and CPVC; vertical insulators are plastic only
- Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
- Kit includes steel stabilizer bar, 2 tube insulators, and 4 nails
- Ensure piping is accurately and securely installed with water-tite stabilizer bar kits
Documents
Specifications
- Application:
- CPVC Tubing, Copper Tubing, PEX Tubing
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- Bar Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 012181866986