1 in. Plastic Half Clamp in Beige
1 in. Plastic Half Clamp in Beige
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Plastic pipe clamps offer an easy, reliable means of creating support for piping systems
- Compatible with conduit, copper, and PEX tubing
- Each tube clamp comes preloaded with nail for easy installation
- Durable plastic construction helps ensure maximum support
- Impact resistant to 0° F; suitable for use in a variety of settings
Specifications
- Color Finish Name:
- Beige
- Depth:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 1 in
- Material:
- Plastic
- Product Type:
- Half Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 2 in