This product requires certification to purchase.

13 in. Rectangular Bathtub Protection

You last purchased this on
 
Water-Tite

Model TX1 13 in. Rectangular Bathtub Protection

  • Fast #
  • Part #I83301
  • Item #62052
  • Manufacturer Part #83301
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Water-Tite

Model TX1 13 in. Rectangular Bathtub Protection

  • Fast #
  • Part #I83301
  • Item #62052
  • Manufacturer Part #83301
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tub box creates space for (and access to) tub trap and drain in slab foundation
  • No chiseling of concrete required
  • Made of injection-molded high-impact plastic
  • Includes pipe knockouts compatible with 1-1/2-inch and 2-inch pipe
  • Requires Certification

Specifications

Collection:
Model TX1
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Product Type:
Tub Box
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov