19 in. Rectangular Meter Box with Lid
19 in. Rectangular Meter Box with Lid
Frequently Purchased Together
Product Details
Product Details
- Valve and meter boxes protect water meters, sprinkler valves, drip manifolds, and more
- Made from durable injection-molded recycled polyolefin
- Snap-lock and lift-hold cover
- Green lid color blends in with outdoor surroundings
- Separate lids and meter box extensions are available
- The cover shall have an average thickness of 0.187 in
- The bottom of the body shall have a 0.5 in flange
Specifications
- Color Finish Name:
- Green
- Depth:
- 13 in
- Height:
- 10 in
- Length:
- 19 in
- Material:
- Plastic
- Material Type:
- Recycled Polyolefin
- NSF Certified:
- No
- Product Type:
- Meter Box with Lid
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 19-1/4 in