2 in. All Flex Roof Flashing
2 in. All Flex Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Roof flashing; available with a flexible-plastic, aluminum, or galvanized-steel base
- Elastomer collar; heat tested to 180°F (82°C)
- Fits any roof pitch to 45 degrees; approved for type “B” (gas) installations
- Performance tested for ultraviolet, ozone, and weather resistance; do not use petroleum-base mastics, sealing compounds, or paints on collar portion of all flashings, on all hard base, flexible or rain collars
Documents
Specifications
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Pipe Diameter:
- 2 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Roof Flashing Material:
- Rubber
- Roof Flashing Size:
- 11-3/8 in x 9 in
- UPC:
- 012181818053