20 in. Stablizer Bar for 16 in. Stud Bays
20 in. Stablizer Bar for 16 in. Stud Bays
Frequently Purchased Together
Product Details
Product Details
- Bars are available in 20 in lengths for 16 in stud bays and 26 in lengths for 24 in stud bays
- They can be paired with Water-Tate plastic stabilizer insulators and CPVC insulators
Specifications
- Application:
- Stud Bay
- Coating:
- Galvanized
- FM Approved:
- No
- Length:
- 20 in
- Material:
- Steel
- Product Type:
- Stabilizer Bar
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 19 in