3/4 in. Combination Clamp
3/4 in. Combination Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 9600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Plastic pipe half clamp for copper and PEX tubing (not recommended for CPVC)
- Isolates piping from wood
- Includes preloaded nail for quick installation
- Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
- Supports all CTS tubing
- Supports 1/2, 3/4 and 1 in copper tube size
Specifications
- Color Finish Name:
- Tan
- Jaw Capacity (in):
- 3/4 in - 1-1/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov