3/4 in. Plastic Pipe Clamp Insulator
3/4 in. Plastic Pipe Clamp Insulator
Frequently Purchased Together
Product Details
Product Details
- Plastic pipe insulator; compatible with all CTS (copper tube size) tubing
- Supports piping in wooden studs; fits 1-3/8 in hole
- Reduces noise from piping expansion and contraction
- Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
- Each clamp fits two sizes of pipe
- Job costs are reduced through reduced inventory
Specifications
- Color Finish Name:
- White
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Polybutylene
- Product Type:
- Pipe Insulator
- UL Listed:
- No