3/4 in. Poly Clamp with Nail Grey
3/4 in. Poly Clamp with Nail Grey
Frequently Purchased Together
Product Details
Product Details
- Plastic pipe clamp for all CTS (copper tube size) tubing
- Isolates CPVC and other piping from wood
- Includes preloaded nail for quick installation
- Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
Specifications
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 3/4 in
- Jaw Capacity (in):
- 3/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov