This product requires certification to purchase.

3 in. Plastic DWV J-Hook with Nails

You last purchased this on
 
Water-Tite

3 in. Plastic DWV J-Hook with Nails

  • Fast #
  • Part #I93160
  • Item #344499
  • Manufacturer Part #93160
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Water-Tite

3 in. Plastic DWV J-Hook with Nails

  • Fast #
  • Part #I93160
  • Item #344499
  • Manufacturer Part #93160
3.2 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • J-hook pipe holders for PVC and ABS Schedule 40 DWV (drain, waste, and vent) pipe
  • I-beam construction prevents shaft from bending
  • Saddle wraparound exceeds 75% of pipe circumference to eliminate pop-outs; allows room for pipes to expand and contract
  • Nail holes are spaced 1-inch apart on both sides of the I-beam shaft; 1 pre-loaded nail is attached to the top of each J-Hook
  • High impact resistant ABS material
  • Hang-Tite™ extension available
  • Requires Certification

Specifications

Application:
PVC Schedule 40 Pipe, ABS Schedule 40 Pipe
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fits Pipe Size:
3 in
Material:
Plastic
Material Type:
ABS
Product Type:
J Hook
Schedule Class:
40
UL Listed:
No