Center Drain Washing Machine Wirsbo Supply Box with Hammer Arrestor
Center Drain Washing Machine Wirsbo Supply Box with Hammer Arrestor
Product Details
Product Details
- Box can be inverted for top-mount valves and center drain option
- Textured, snap-on frame accommodates up to 1 Inch drywall for a clean finish
- Center drain Econo Box and DU-All™ faceplates are interchangeable
- One-piece construction with raised drip guard contains potential leaks down the drain
- Raised EZ-out test caps allow for easy removal
- Oversized KOs will not fall down drain
- Brass hammer arrester valves installed
- Rough opening of 8-1/4 Inch width x 3-3/4 Inch depth x 6-1/8 Inch height
- Faceplate dimension of 10-3/16 Inch width x 8-13/16 Inch height
- Extended mounting flange provided
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 8-13/16 in
- Length:
- 3-3/8 in
- NSF Certified:
- No
- Overall Box Size:
- 3-3/8 in x 10-3/16 in x 8-13/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Wirsbo
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 10-3/16 in