This product requires certification to purchase.

4 in. Plastic DWV J-Hook with Nails

You last purchased this on
 
Water-Tite

Hang-Tite™ 4 in. Plastic DWV J-Hook with Nails

  • Fast #
  • Part #I93165
  • Item #344500
  • Manufacturer Part #93165
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Water-Tite

Hang-Tite™ 4 in. Plastic DWV J-Hook with Nails

  • Fast #
  • Part #I93165
  • Item #344500
  • Manufacturer Part #93165
4.5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • New I-beam construction so shaft will not flex
  • 3/4 in snap lock saddle on 1-1/2 - 4 in Hang-Tate™
  • Saddle wrap around exceeds 75% of pipe circumference to eliminate pop outs
  • Allows for expansion and contraction
  • Nails attached to top of j-hooks
  • Nail holes spaced 1 in apart on both sides of I-beam shaft
  • High impact resistant ABS material
  • Hang-Tate™ extension available
  • Requires Certification

Specifications

Application:
PVC Schedule 40 Pipe, ABS Schedule 40 Pipe
Collection:
Hang-Tite™
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fits Pipe Size:
4 in
Material:
Plastic
Material Type:
ABS
Product Type:
J Hook
Schedule Class:
40
UL Listed:
No