Ice Maker Face Plate for 9700-Series
Ice Maker Face Plate for 9700-Series
Frequently Purchased Together
Product Details
Product Details
- Replacement faceplate for Water-Tite outlet boxes
- Economical solution for replacing damaged or misplaced faceplate
- Strong and durably designed
- Wide frame for a clean finish
- White color matches existing unit
Documents
Specifications
- Box Material:
- Plastic
- Fire Rated:
- No
- Height:
- 7-5/16 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- No
- Width:
- 8-1/4 in