Lead-Free Ice Maker Box Only, No Valves
Lead-Free Ice Maker Box Only, No Valves
Frequently Purchased Together
Product Details
Product Details
- Icemaker outlet box with one-piece box-and-flange design
- Requires no additional support framing
- Contoured box design allows for easy valve access (valve not included)
- Snap-on faceplate measures 8-1/4 inches wide by 7-5/16 inches high; accommodates up to 3/4-inch drywall
- One-piece box and flange design needs no additional support framing and labor
- Faceplate unassembled in contractor packs
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Fire Rated:
- No
- Height:
- 7-5/16 in
- Length:
- 3-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 8-1/4 in x 7-5/16 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 8-1/4 in