Mini Round Ice Maker and Gas Supply Box Faceplate in White
Mini Round Ice Maker and Gas Supply Box Faceplate in White
Frequently Purchased Together
Product Details
Product Details
- Replacement faceplate for Water-Tite outlet boxes
- Economical solution for replacing damaged or misplaced faceplate
- Strong and durably designed
- Wide frame for a clean finish
- White color matches existing unit
Documents
Specifications
- Drain Opening:
- 1-1/16 in
- Fire Rated:
- No
- Height:
- 1 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 6 in