1/4 in. Ice Maker Wirsbo Supply Box
MultiBox™ 1/4 in. Ice Maker Wirsbo Supply Box
Frequently Purchased Together
Product Details
Product Details
- Icemaker outlet box with pre-installed valve
- Integrated mounting flanges for easy installation
- Top and bottom stabilizer-bar slots and nail slots for optional extra support
- Durable forged-brass quarter-turn valve with anti-rotational design; lead free and compliant with NSF 61-G requirements
- Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
- All faceplates fit up to two sheets of 5/8 Inch drywall
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Connection Size:
- 1/2
- Depth:
- 3-27/50 in
- Fire Rated:
- No
- Height:
- 7 in
- Length:
- 4-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 6-1/2 in x 6-7/8 in x 3-27/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Wirsbo
- Supply Box Type:
- Ice Maker