1/4-Turn Sweat Ice Maker Sweat Outlet Box with Hammer Arrestor
MultiBox™ 1/4-Turn Sweat Ice Maker Sweat Outlet Box with Hammer Arrestor
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Integrated mounting flanges - no clips to lose or hassle with
- Top and bottom stabilizer bar slots
- Optional nail slots
- 2 Inch standard drain, for optional use
- Integrated drain knock outs will not fall down the drain after DWV test
- Anti-rotational valve design
- Forged brass quarter-turn valves
- MultiBox faceplates fit any MultiBox configuration, including fire-rated
- All faceplates fit up to two sheets of 5/8 Inch drywall
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- High Impact Resin
- Collection:
- MultiBox™
- Drain Opening:
- 2 in
- Fire Rated:
- No
- Height:
- 6-7/8 in
- Length:
- 3-53/100 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 3-53/100 in x 6-1/2 in x 6-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 6-1/2 in