Dual System F1960 PEX Washing Machine Supply Box with Auxiliary Drain and Hammer Arrestor, Contractor
MultiBox™ Dual System F1960 PEX Washing Machine Supply Box with Auxiliary Drain and Hammer Arrestor, Contractor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Washing machine outlet box and auxiliary drain box with 2 pre-installed valves, 9 valve knockouts, and 2 drain knockouts
- Integrated mounting flanges for easy installation
- Top and bottom stabilizer-bar slots and nail slots for optional extra support
- Durable forged-brass valves with anti-rotational design and hammer arresters
- Faceplates fit all MultiBox outlet boxes and include built-in cable tie bosses to secure the drain hose; measure 6-1/2 inches wide by 6-7/8 inches high
- All faceplates fit up to two sheets of 5/8 Inch drywall
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Connection Size:
- 1/2
- Depth:
- 10 in
- Fire Rated:
- Yes
- Height:
- 7 in
- Length:
- 11 in
- Overall Box Size:
- 11 in x 5-1/4 in x 3-1/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 19 in