Fire-Rated Auxiliary Drain Box Open Faceplate, Box Only
MultiBox™ Fire-Rated Auxiliary Drain Box Open Faceplate, Box Only
Frequently Purchased Together
Product Details
Product Details
- Fire-rated outlet box (no valves); 9 valve knockouts and 2 drain knockouts
- ETL Certified; fire rated for both 1- and 2-hour-rated walls
- Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
- Faceplate measures 6-1/2 inches wide by 6-7/8 inches high; accommodates up to two sheets of 5/8-inch drywall
- Choose standard, louvered, or solid faceplate
- Integrated drain knock outs will not fall down the drain after DWV test
Specifications
- ASTM:
- ASTM E814
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Depth:
- 8 in
- Fire Rated:
- No
- Height:
- 7 in
- NSF Certified:
- No
- Overall Box Size:
- 7 in x 4-1/2 in x 3-1/16 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Open Faceplate
- Supply Box Type:
- Universal
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 7 in