Open Faceplate Supply Box, Box Only
MultiBox™ Open Faceplate Supply Box, Box Only
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Outlet box (no valves); 9 valve knockouts and 2 drain knockouts
- Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
- Faceplate measures 6-1/2 inches wide by 6-7/8 inches high; accommodates up to two sheets of 5/8-inch drywall
- Choose standard, louvered, or solid faceplate
- Anti-rotational valve design
- Forged brass quarter-turn valves
- All faceplates fit up to two sheets of 5/8 Inch drywall
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Depth:
- 8 in
- Fire Rated:
- No
- Height:
- 7 in
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Overall Box Size:
- 7 in x 4-1/2 in x 3-1/16 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Open Faceplate
- Supply Box Type:
- Universal
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 7 in