1/2 in. Plastic Nail Barb Clamp in Beige
Right Strap™ 1/2 in. Plastic Nail Barb Clamp in Beige
Product Details
Product Details
- Plastic multi-function pipe clamp with preloaded nail for easy installation
- Can be installed as either a half clamp or a full clamp
- Compatible with all plastic and metal CTS (copper tube size) tubing
- Half clamp installation provides 3/32-inch gap between pipe and wood framing; greatly minimizes pipe noise common to overly restrictive systems
- No pinning, no binding, no complaints
- Patent 6073891
- Use it like a half clamp or a full clamp
- Installs 2 ways
- Factory assembled for half clamp installation
- For all metal and plastic 1/2 in and 3/4 in and Now 1 in copper tube size materials
Specifications
- Collection:
- Right Strap™
- Color Finish Name:
- Beige
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-9/10 in
- Length:
- 1-47/100 in
- Material:
- Plastic
- Product Type:
- Pipe Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 012181828526
- Width:
- 3/8 in