Round Mini Lead-Free Ice Maker Sweat Supply Box
Round Mini Lead-Free Ice Maker Sweat Supply Box
Frequently Purchased Together
Product Details
Product Details
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
- Valves feature white handle and stamping
- Preloaded nails provide a strong rigid mount
- Nails are reversible and box can be mounted to left or right-hand stud bay
- Round trim ring faceplate accommodates up to 1 Inch drywall
- Rough opening of 4-3/4 Inch diameter x 2-3/8 Inch depth
- Faceplate of 6-1/8 Inch round
- Valve options copper, CPVC, PEX, and Wirsbo®
- Brass quarter-turn valve installed
- Faceplate unassembled in contractor packs
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Connection Size:
- 1/2
- Depth:
- 2-3/8 in
- Fire Rated:
- No
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No