This product requires certification to purchase.

Dual Drain Washing Machine Face Plate in White

You last purchased this on
 
Water-Tite

Dual Drain Washing Machine Face Plate in White

  • Fast #
  • Part #I89267
  • Item #673469
  • Manufacturer Part #89267
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Water-Tite

Dual Drain Washing Machine Face Plate in White

  • Fast #
  • Part #I89267
  • Item #673469
  • Manufacturer Part #89267
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 20 PT: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement faceplate for Water-Tite outlet boxes
  • Economical solution for replacing damaged or misplaced faceplate
  • Strong and durably designed
  • Wide frame for a clean finish
  • White color matches existing unit
  • Requires Certification

Documents


Specifications

Box Material:
Plastic
Fire Rated:
No
Height:
1-2/5 in
Length:
8-13/16 in
Overall Box Size:
8-13/16 in x 10-3/16 in x 1-2/5 in
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
10-3/16 in