This product requires certification to purchase.

2 in. Aluminum 150 psi Air Release Valve

You last purchased this on
 
Waterman Industries

AV-150 2 in. Aluminum 150 psi Air Release Valve

  • Fast #
  • Part #W04801000
  • Item #1610703
  • Manufacturer Part #048-01-000
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Waterman Industries

AV-150 2 in. Aluminum 150 psi Air Release Valve

  • Fast #
  • Part #W04801000
  • Item #1610703
  • Manufacturer Part #048-01-000
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
AV-150
Material:
Aluminum
Pressure - Maximum:
150 psi
Valve Size:
2 in
Valve Type:
Air Release Valve