This product requires certification to purchase.

4 in. Flanged Cast Iron Pump Check Valve

You last purchased this on
 
Waterman Industries

PF-25 4 in. Flanged Cast Iron Pump Check Valve

  • Fast #
  • Part #WPF25FP
  • Item #1832909
  • Manufacturer Part #PF-25
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Waterman Industries

PF-25 4 in. Flanged Cast Iron Pump Check Valve

  • Fast #
  • Part #WPF25FP
  • Item #1832909
  • Manufacturer Part #PF-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for 25-feet seating head
  • 7.5° angle ensures positive closure
  • ANSI 125# flanged connection
  • Iron cover with neoprene seat
  • Requires Certification

Documents


Specifications

Collection:
PF-25
Diameter - Inside 1:
6-1/4 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron, Rubber, Stainless Steel
Material Type:
316, Neoprene
UL Listed:
No
Valve Port Opening:
Full Port
Valve Size:
4 in