1/2 in. NPT Thermostatic Valve
1/2 in. NPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve