This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Watermark Designs

Anika Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #W302TR24PN
  • Item #4535433
  • Manufacturer Part #30-2-TR24-PN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watermark Designs

Anika Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #W302TR24PN
  • Item #4535433
  • Manufacturer Part #30-2-TR24-PN
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005, ASME B125.1 2005
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Cartridge Type:
Ceramic Disc
Collection:
Anika
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
6-7/8 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
8-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/8 in
Spout Reach:
5-1/2 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No