This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Satin Nickel

Watermark Designs

Brooklyn Single Handle Wall Mount Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #W3112MBKSN
  • Item #9215770
  • Manufacturer Part #31-1.2M-BK-SN
4.8 out of 5 Customer Rating
Brand image
Watermark Designs

Brooklyn Single Handle Wall Mount Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #W3112MBKSN
  • Item #9215770
  • Manufacturer Part #31-1.2M-BK-SN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Wall Mount
Cartridge Type:
Ceramic Disc
Collection:
Brooklyn
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-3/8 in
Handle Material:
Metal
Handle Type:
Knob
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Reach:
8-3/8 in