This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Watermark Designs

Gramercy 312 Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #W312WTRY2PC
  • Item #3494020
  • Manufacturer Part #312-WTR-Y2-PC
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watermark Designs

Gramercy 312 Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #W312WTRY2PC
  • Item #3494020
  • Manufacturer Part #312-WTR-Y2-PC
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Gramercy 312
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes