This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant Polished Chrome Wall Mount Bathroom Sink Faucet

You last purchased this on
 
Watermark Designs

Gramercy California Energy Commission Registered Lead Law Compliant Polished Chrome Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #W31222YPC
  • Item #3491292
  • Manufacturer Part #312-2.2-Y-PC
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watermark Designs

Gramercy California Energy Commission Registered Lead Law Compliant Polished Chrome Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #W31222YPC
  • Item #3491292
  • Manufacturer Part #312-2.2-Y-PC
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Collection:
Gramercy
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes