This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Watermark Designs

Gramercy Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #W3122VPN
  • Item #3490881
  • Manufacturer Part #312-2-V-PN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watermark Designs

Gramercy Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #W3122VPN
  • Item #3490881
  • Manufacturer Part #312-2-V-PN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Gramercy
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Height:
3-3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-5/8 in
Spout Reach:
5-1/8 in
Trim Only:
No